Shop All Wood Screws
Itw
Wood Screw, #8, 2 in, Trim Head 10 PK
Mfr # 116728
Zoro # G3678292
product price: $51.15
/pk 10, $5.12/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Product Information
- Brand Itw
- MFR # 116728
- Zoro # G3678292
- UPC # 628611167280
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Item | Wood Screw |
Description
GRK Fasteners' FIN/Trim Finishing Trim Head Screws allows you to install right the first time. GRK's Trim Head screws are an excellent choice for most fine carpentry applications as well as window extension jambs joining cabinets and more. Typical applications also include deck stairs and rails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.100.0500)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x1, PK5 (U07840.087.0100)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ITW Wood Screw, #8, 2 in, 330 PK (96077)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- ITW Wood Screw, #10, 4 in, Flat Head Torx Drive, 450 PK (121410)
- ITW Wood Screw, #9, 5 in, Trim Head 50 PK (117766)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- Itw Self-Tapping Screws