Shop All Wood Screws
Itw
Wood Screw, #10, 4 in, Flat Head Torx Drive, 450 PK
Mfr # 121410
Zoro # G105994898
product price: $126.99
/pk 450, $0.28/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 4 in
Product Information
- Brand Itw
- MFR # 121410
- Zoro # G105994898
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 10 X 4 in. L Star Flat Head Multi-Purpose Screws 450 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP8)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABS201)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.012.0031)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- Itw Self-Tapping Screws