Shop All Concrete Anchor Screws
Itw
Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK
Mfr # 24320
Zoro # G005998330
original price:
$37.15
5% off
new price: $35.29
/pk 75, $0.47/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
- Thread Length 1 3/4 in
Product Information
- Brand Itw
- MFR # 24320
- Zoro # G005998330
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/4" |
Thread Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Description
Tapcon 1/4 in. D X 1-3/4 in. L Steel Hex Head Concrete Screw Anchor 75 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07151.025.0100)
- NEWPORT FASTENERS #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (588107-100)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- ITW SAMMYS Concrete Screw, 3/16" Dia., Round, 1 1/2 in L, Stainless Steel (31810)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (24315)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35205)
- BACKER-ON Backer-On Concrete Screw, 1 1/4 in L, Steel 5 PK (23401)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0375)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- Itw Concrete Anchor Screws