Shop All Safety Pins
Itw Shakeproof
Safety Pin 091 x 11116 HD ZC
Mfr # SFP-091-1687-H/B
Zoro # G208168721
product price: $0.53
/ea
Sold in multiples of 35 for $18.55
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Hard Drawn Spring Wire
- Material Grade Hard Drawn Spring Wire
- Fastener Finish Zinc Clear
- Usable Length 2.75
- Overall Length 2.75 in
Product Information
- Brand Itw Shakeproof
- MFR # SFP-091-1687-H/B
- Zoro # G208168721
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 2.75 |
Overall Length | 2.75 in |
Details
Basic Material | Hard Drawn Spring Wire |
Material Grade | Hard Drawn Spring Wire |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Safety Pin 091 x 11116 Heavy Duty Hard Drawn Spring Wire Zinc Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 75 PK (B70420.050.0550)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 3/4in Zinc Plated Steel 75PK (9025438)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- ZORO SELECT Safety Pin, Safety, 1/16 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39631.006.0250)
- CLI Safety Pins, Assorted Sizes, Nickel Plated, 50 Ea/Pk, PK50 (LEO83450)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC (SNAT-375-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC (SNAP-375-2250R)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish (U39683.037.0137)
- MIDWEST FASTENER .177" x 3" Zinc Plated Steel Safety Pins 5PK (930025)
- Itw Shakeproof Safety Pins