Shop All Lynch Pins
Itw Shakeproof
Lynch Pin 716 x 112 HD CS ZC
Mfr # LPZ-437-1500A-H/B
Zoro # G408168712
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade Carbon Steel
- Fastener Finish Zinc Clear
- Fastener Length 1.75
- Usable Length 1.5 in
Product Information
- Brand Itw Shakeproof
- MFR # LPZ-437-1500A-H/B
- Zoro # G408168712
- Country of Origin Multiple
- Category Lynch Pins
Dimensions
Fastener Length | 1.75 |
Usable Length | 1.5 in |
Shank Size (In.) | 1.75 in |
Details
Basic Material | Carbon Steel |
Material Grade | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Lynch Pin 716 x 112 Heavy Duty Zinc Clear 134 Inch Shank Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Anodized PEEK, 1/2 in Length, 10 PK (PK832-12SHC-01)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7108-SS)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343/B)
- ITW SHAKEPROOF Lynch Pin 14 x 114 CS ZC (LPZ-250-1250/B)
- ITW SHAKEPROOF Lynch Pin 316 x 114 CS ZC (LPZ-187-1250/B)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343A/B)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- Itw Shakeproof Lynch Pins