Shop All Lynch Pins
Itw Shakeproof
Lynch Pin 516 x 114 CS ZC
Mfr # LPZ-312-1250/B
Zoro # G208168691
Sold in multiples of 8 for $21.52
$21.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade Carbon Steel
- Fastener Finish Zinc Clear
- Fastener Length 1.563
- Usable Length 1.25 in
Product Information
- Brand Itw Shakeproof
- MFR # LPZ-312-1250/B
- Zoro # G208168691
- Country of Origin United States
- Category Lynch Pins
Dimensions
Fastener Length | 1.563 |
Usable Length | 1.25 in |
Shank Size (In.) | 1.563 in |
Details
Basic Material | Carbon Steel |
Material Grade | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Lynch Pin 516 x 114 Carbon Steel Zinc Clear 1916 ShankLength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34122.018.0610)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0150)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 6 PK (34024)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343A/B)
- ITW SHAKEPROOF Lynch Pin 316 x 114 CS ZC (LPZ-187-1250/B)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343/B)
- ITW SHAKEPROOF Lynch Pin 716 x 112 HD CS ZC (LPZ-437-1500A-H/B)
- ITW SHAKEPROOF Lynch Pin 14 x 114 CS ZC (LPZ-250-1250/B)
- AFTERMARKET Universal Linch Lynch Pin Clip 316 x 1 14 1320 For Tractors, 10PK (PN01)
- X1 TOOLS 3/16 in. dia. x 1-7/16 in. L Snapper Pin / Lynch Pin 2 Pins by X1 Tools (X1E-CON-SNA-PIN-1010x2)
- Itw Shakeproof Lynch Pins