Shop All Lynch Pins
Itw Shakeproof
Lynch Pin 316 x 1 CS ZC
Mfr # LPZ-187-1000/B
Zoro # G908168687
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade Carbon Steel
- Fastener Finish Zinc Clear
- Fastener Length 1.25
- Usable Length 1 in
Product Information
- Brand Itw Shakeproof
- MFR # LPZ-187-1000/B
- Zoro # G908168687
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Fastener Length | 1.25 |
Usable Length | 1 in |
Shank Size (In.) | 1.25 in |
Details
Basic Material | Carbon Steel |
Material Grade | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Lynch Pin 316 x 1 Carbon Steel Zinc Clear 114 Shank Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 (WWGCLPS6BPS6004)
- ZORO SELECT #6-32 x 1-3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0175)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121940)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- ITW SHAKEPROOF Lynch Pin 316 x 114 CS ZC (LPZ-187-1250/B)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343A/B)
- ITW SHAKEPROOF Lynch Pin 716 x 112 HD CS ZC (LPZ-437-1500A-H/B)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343/B)
- ITW SHAKEPROOF Lynch Pin 14 x 114 CS ZC (LPZ-250-1250/B)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- Itw Shakeproof Lynch Pins