Shop All Lynch Pins
Itw Shakeproof
Lynch Pin 14 x 114 CS ZC
Mfr # LPZ-250-1250/B
Zoro # G408168675
product price: $2.69
/ea
Sold in multiples of 9 for $24.21
$24.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade Carbon Steel
- Fastener Finish Zinc Clear
- Fastener Length 1.563
- Usable Length 1.25 in
Product Information
- Brand Itw Shakeproof
- MFR # LPZ-250-1250/B
- Zoro # G408168675
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Fastener Length | 1.563 |
Usable Length | 1.25 in |
Shank Size (In.) | 1.563 in |
Details
Basic Material | Carbon Steel |
Material Grade | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
ITW Shakeproof Lynch Pin 14 x 114 Carbon Steel Zinc Clear 1916 Shank Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in Length (A0450320100LH)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Galvanized, 20 PK (2814214)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 15/16 in Bore Dia. (HO-93SS)
- ITW SHAKEPROOF Lynch Pin 716 x 112 HD CS ZC (LPZ-437-1500A-H/B)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343A/B)
- ITW SHAKEPROOF Lynch Pin 716 x 11132 CS ZC (LPZ-437-1343/B)
- ITW SHAKEPROOF Lynch Pin 316 x 114 CS ZC (LPZ-187-1250/B)
- HERITAGE Lynch Pin, 1/4"x1-3/8", Zinc Yellow (LP-250-1375)
- AFTERMARKET S8460 Pear Linch Pin, Pin 11mm x 70mm Fits Vicon (S.8460-SPX)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343A)
- Itw Shakeproof Lynch Pins