Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 5/8" x 5", Low CSZ, Clear
Mfr # CLPZ-0625-5000/B
Zoro # G9085049
product price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0625-5000/B
- Zoro # G9085049
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 4 49/64 in |
Fastener Length | 4.766" (4-49/64) |
Head Dia. (In.) | .810" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,5/8" x 5",Low Carbon Steel Zinc,Clear |
Used With | BP-211 |
Description
Clevis Pin,5/8 In. x 5 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01062.075.0300)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 5", Low CSZ, Clear (CLPZ-0375-5000/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", LCS PL (CLP-0375-6125/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- Itw Shakeproof Clevis Pins