Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 5/16" x 6", LCS PL
Mfr # CLP-0312-6000/B
Zoro # G9081199
product price: $0.63
/ea
Sold in multiples of 35 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Product Information
- Brand Itw Shakeproof
- MFR # CLP-0312-6000/B
- Zoro # G9081199
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 5 25/32 in |
Fastener Length | 5.781" (5-25/32) |
Head Dia. (In.) | .434" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,5/16" x 6",LCS PL |
Used With | BP-213 |
Description
Clevis Pin,5/16 In. x 6 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09104)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK (M07160.050.0055)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ITW SHAKEPROOF Clevis Pin 1/2 x 1-1/4 LCS ZC (CLPZ-0500-1250/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 5", Low CSZ, Clear (CLPZ-0375-5000/B)
- ITW SHAKEPROOF Clevis Pin 1/4 x 5/8 LCS ZC (CLPZ-0250-0625/B)
- ITW SHAKEPROOF Clevis Pin 1/4 x 1-7/8 LCS ZC (CLPZ-0250-1875/B)
- ITW SHAKEPROOF Clevis Pin 1 x 3-1/2 LCS ZC (CLPZ-1000-3500/B)
- ITW SHAKEPROOF Clevis Pin 38 x 2 SS300 PL (CLPS-0375-2000/B)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- Itw Shakeproof Clevis Pins