Shop All Clevis Pins
Itw Shakeproof
Clevis Pin 516 x 118 SS300 PL
Mfr # CLPS-0312-1125/B
Zoro # G608168536
product price: $1.49
/ea
Sold in multiples of 15 for $22.35
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series Stainless Steel
- Fastener Finish Plain
Product Information
- Brand Itw Shakeproof
- MFR # CLPS-0312-1125/B
- Zoro # G608168536
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.313 in |
Usable Length | 1.125 |
Fastener Length | 1.125 in |
Head Dia. (In.) | 0.434 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Standard |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series Stainless Steel |
Fastener Finish | Plain |
Description
ITW Shakeproof Clevis Pin 516 x 118 300 Series Stainless Steel Plain Effective Length 2932
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK (1WB10)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11070.050.0001)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 2-3/16", LCS PL (CLP-0312-2187/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", Low CSZ, Clear (CLPZ-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 2-5/8", Low CSZ, Clear (CLPZ-0375-2625/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0400)
- Itw Shakeproof Clevis Pins