Shop All Clevis Pins
Itw Shakeproof
Clevis Pin, 3/8" x 6-1/8", Low CSZ, Clear
Mfr # CLPZ-0375-6125/B
Zoro # G9084839
product price: $1.29
/ea
Sold in multiples of 18 for $23.22
$23.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand Itw Shakeproof
- MFR # CLPZ-0375-6125/B
- Zoro # G9084839
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 5 57/64 in |
Fastener Length | 5.891" (5-57/64) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin,3/8" x 6-1/8",Low Carbon Steel Zinc,Clear |
Used With | BP-213 |
Description
Clevis Pin,3/8 In. x 6-1/8 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 1/2 In L (WWG-CLPS-096)
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (N01200.050.0850)
- ITW SHAKEPROOF Clevis Pin 1/2 x 2-3/4 LCS ZC (CLPZ-0500-2750/B)
- ITW SHAKEPROOF Clevis Pin 1/4 x 5/8 LCS ZC (CLPZ-0250-0625/B)
- ITW SHAKEPROOF Clevis Pin, 1/2"x3-1/2", Low CSZ, Yellow (CLPY-0500-3500/B)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- Itw Shakeproof Clevis Pins