Shop All Wire Rope Lanyards
Itw Shakeproof
2 Loops Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated
Mfr # TSS1-046-8000N/B
Zoro # G200443659
product price: $30.15
/ea
Sold in multiples of 7 for $211.05
$211.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Loops
- Pin Dia. 3/64 in
- Material Stainless Steel
- Finish Nylon
Product Information
- Brand Itw Shakeproof
- MFR # TSS1-046-8000N/B
- Zoro # G200443659
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 8 in |
Details
Item | Lanyard |
Type | 2 Loops |
Material | Stainless Steel |
Finish | Nylon |
Description
Tethers-Nylon Coated. Tether 3/64 x 8 304SS NY Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.250.0001)
- ARROW FASTENER Collated Pin Nail, 3/8 in L, 23 ga, Headless Head, 1000 PK (23G10-1K)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- ITW SHAKEPROOF Tether 364 x 6 304SS NY Type 3 (TSS3-046-6000N/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 8 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS1-046-8000N-T/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-6000NT/B)
- ITW SHAKEPROOF Loop with Tab Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS1-046-6000N-T/B)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-12N)
- Itw Shakeproof Wire Rope Lanyards