Shop All Self-Drilling Screws
Itw
Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK
Mfr # 21320
Zoro # G2712233
original price:
$15.49
8% off
new price: $14.19
/pk 150, $0.09/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Materials for Use With Metal
Product Information
- Brand Itw
- MFR # 21320
- Zoro # G2712233
- UPC # 92097213203
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Hex |
Tip Type | Drilling |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Teks was established in 1967 with the introduction of the original self-drilling screw. Since then we have continued to innovate and provide value-added metal fastening solutions to the construction market. We take pride in our commitment to operational excellence superior service and new product development that has guided the company through decades of growth by meeting the ever-changing needs of the residential/renovation construction industry. Focusing on the needs of our end-users enables us to optimize our product offering and service based on their requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.9999)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37480.011.0001)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32437)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- ITW Self Drill Screw, #12 x 1 1/2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1770000)
- ITW Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated 80 PK (21344)
- DAGGERZ Self-Drilling Screw, #12 x 1 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 3500 PK (SDCT1210WHT)
- Itw Self-Drilling Screws