Shop All Self-Drilling Screws
Itw
Self Drill Screw, #12 x 2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # 1607000
Zoro # G309981526
product price: $322.99
/pk 250, $1.29/ea
Sold in multiples of 10 for $3,229.90
Free Shipping & Returns
$3,229.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Climaseal Coat
Product Information
- Brand Itw
- MFR # 1607000
- Zoro # G309981526
- UPC # 662520048933
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Drill Point Size | 5 |
Washer Outside Diameter | 0.563 in |
Drill Tip Length | 45/64 in |
Head Width | 0.313 in |
Head Height | 0.205 in |
Details
System of Measurement | Inch |
Head Type | Flange Hex |
Drive | External Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Climaseal Coat |
Materials for Use With | Steel |
Item | Self Drill Screw |
Maximum Drilling Thickness | 0.5 in |
Washer Type | Bonded Washer |
Includes Washer | Yes |
Resistance Properties | Corrosion-Resistant |
Washer Material | EPDM |
Head Style | Hex |
Application | Metal Roof, Wall |
Features | Mansard Panel to Structural, Wall Panels to Girt |
Description
Self Drill Screw, Finish Climaseal Coat, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 2 in, Drill Point Size 5, Drill Tip Length 45/64 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.205 in, Washer Outside Diameter 0.563 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.019.0100)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 250 PK (U33600.018.0062)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1670000)
- ITW Self Drill Screw, #12 x 1 1/4 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 500 PK (1007000)
- ITW Self-Drilling Screw, #12 x 1 in, Steel Pan Head 80 PK (21412)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- ITW Self-Drilling Screw, 1 in, Hex Drive, 140 PK (21328)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 500 PK (3116KTF188)
- Itw Self-Drilling Screws