Shop All Concrete Anchor Screws
Itw
SAMMYS Concrete Screw, 3/16" Dia., Round, 1 1/2 in L, Stainless Steel
Mfr # 31810
Zoro # G6448347
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Overall Length 1 1/2 in
- Sub-Brand SAMMYS
- Material Stainless Steel
Product Information
- Brand Itw
- MFR # 31810
- Zoro # G6448347
- UPC # 92097318106
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | SAMMYS |
Material | Stainless Steel |
Head Type | Round |
Drive Type | Phillips |
Weight | 0.25 lbs |
Description
Buildex, 25 Pk, 3/16"x1-1/2", Steel, Round Head, Phillips Stucco Anchor, w/ Drill Bit, Specially Designed For Fastening Applications In Portl& Cement Stucco.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 5/8 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP048)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in in H, 10 PK (CPB094)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0350)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U51000.031.0700)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK (24320)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3160T25)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3367907)
- DEWALT 1/4in x 5in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12734B)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- Itw Anchor Screws