Shop All Drive Pin Anchors
Itw
Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK
Mfr # 24300
Zoro # G405897219
product price: $20.95
/pk 75, $0.28/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Material Steel
- Anchor Head Style Hex
- Head Style Hex
Product Information
- Brand Itw
- MFR # 24300
- Zoro # G405897219
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Material | Steel |
Anchor Head Style | Hex |
Head Style | Hex |
Description
Tapcon 3/16 in. D X 1-1/4 in. L Steel Hex Head Concrete Screw Anchor 75 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 10 PK (33965)
- EMBASSY INDUSTRIES Embassy 8mm Threaded Rod includes 4 nuts per rod (11240000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72263)
- ITW Nail Drive Anchor, 3/16" Dia., 1-3/4" L, Steel 75 PK (24305)
- ITW Nail Drive Anchor, 1/4" Dia., 3-1/4" L, Steel 75 PK (24301)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Plain, 100 PK (06626-PWR)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 6-1/2" L, Steel Zinc Plated, 25 PK (05577-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK (14500ABA)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02543-PWR)
- Itw Concrete Anchors