Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, Elbow, 4-1/2 In. ID
Mfr # 26370
Zoro # G2284591
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 4 1/2 in
- For Fitting Shape 90 Degrees Elbow
- Insulation Jacket Material Aluminum
- Insulation Nominal I.D. 4-1/2"
- For Use On Insulated Elbows
Product Information
- Brand Itw
- MFR # 26370
- Zoro # G2284591
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 4" |
For Maximum Outside Diameter | 4 1/2 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 4 1/2 in |
For Fitting Shape | 90 Degrees Elbow |
Insulation Jacket Material | Aluminum |
Insulation Nominal I.D. | 4-1/2" |
For Use On | Insulated Elbows |
Standards | ASTM E84, C1729 and C1371 |
Insulation Color | Silver |
Pipe Insulation Item | Pipe Fitting Insulation |
For Tube O.D. | 4-1/2" |
Material | Aluminum |
For Fitting Type | 90 Degrees Elbow |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Product Type | 90 Degrees Elbow |
For Location | Outdoor |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 4 1/2 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.5 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510005)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- ITW Fitting Insulation, 45 Elbow, 4 In. ID (25820)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (26335)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- Itw Pipe & Tubing Insulation