Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, Elbow, 4-1/2 In. ID
Mfr # 25825
Zoro # G3024640
original price:
$13.88
19% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 4 1/2 in
- For Tube O.D. 4-1/2"
- Insulation Jacket Material Aluminum
- Material Aluminum
- Insulation Nominal I.D. 4-1/2"
Product Information
- Brand Itw
- MFR # 25825
- Zoro # G3024640
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 4" |
For Maximum Outside Diameter | 4 1/2 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 4 1/2 in |
For Tube O.D. | 4-1/2" |
Insulation Jacket Material | Aluminum |
Material | Aluminum |
Insulation Nominal I.D. | 4-1/2" |
For Fitting Type | 45 Degrees Elbow |
For Fitting Shape | 45 Degrees Elbow |
For Use On | Insulated Elbows |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM E84, C1729 and C1371 |
Insulation Color | Silver |
For Location | Outdoor |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Product Type | 45 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 4 1/2 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- KOHLER Steward Waterless 15-5/8" X 15" X 29-5/8" Deep Wall-Mount Urinal (4918-0)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- Itw Pipe Insulation Jackets