Shop All Pipe Insulation Jackets
Itw
Fitting Insulation, 45 Elbow, 3 In. ID
Mfr # 25810
Zoro # G2284585
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 3 in
- For Iron Pipe Size 2-1/2"
- Insulation Color Silver
- For Use On Insulated Elbows
- Material Aluminum
Product Information
- Brand Itw
- MFR # 25810
- Zoro # G2284585
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 2-1/2" |
For Maximum Outside Diameter | 3 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 3 in |
Insulation Color | Silver |
For Use On | Insulated Elbows |
Pipe Insulation Item | Pipe Fitting Insulation |
Material | Aluminum |
Insulation Nominal I.D. | 3" |
For Tube O.D. | 3" |
For Fitting Type | 45 Degrees Elbow |
Standards | ASTM E84, C1729 and C1371 |
For Fitting Shape | 45 Degrees Elbow |
Insulation Jacket Material | Aluminum |
Includes Vapor Barrier | Yes |
For Product Type | 45 Degrees Elbow |
For Location | Outdoor |
Includes Insulation Insert | No |
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 3 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- BELIMO 1 1/4 in. 3WayVlv 19cv S.S. Trim (B330)
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- ITW Fitting Insulation, 45 Elbow, 4 In. ID (25820)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- JOHNS MANVILLE 4" x 48" L PVC Insulated Pipe Jacket (36650)
- Itw Pipe Insulation Jackets