Shop All Hollow Wall Anchors
Itw
E-Z Ancor Toggle Bolt, 2-1/2" L
Mfr # 25220
Zoro # G7136998
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Diameter #8
- Anchor Length 2-1/2"
- Sub-Brand E-Z Ancor
Product Information
- Brand Itw
- MFR # 25220
- Zoro # G7136998
- UPC # 92097252202
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Anchor Length | 2-1/2" |
Details
Item | Toggle Bolt |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Drive Type | Phillips |
Description
Self Drilling Drywall Toggle Bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ZORO SELECT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (141607KSW)
- ITW E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (25316)
- ITW E-Z Ancor Screw Anchor, 1-5/16" L, Nylon (25200)
- ITW Drywall Anchors, Self-Drilling, Plastic, #50, 20PK (25210)
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 25000 PK (B30502.010.0001)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- Itw Hollow Wall Anchors