Shop All Deck Screws
Itw
Deck Screw, #8 x 3-1/8 in, Trim Head, 100 PK
Mfr # 119083
Zoro # G1755589
product price: $17.39
/pk 100, $0.17/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 3-1/8 in
- System of Measurement Inch
- Interior/Exterior Interior/Exterior
Product Information
- Brand Itw
- MFR # 119083
- Zoro # G1755589
- UPC # 628611190837
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
Head Type | Trim |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
GRK Fasteners' RT Composite Trim Head Screw allows you to install right the first time. Typical applications include exterior trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW12114)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07959)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 50 PK (5024CH316)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (61737)
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5022042)
- Itw Deck Screws