Shop All Deck Screws
Itw
Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK
Mfr # 67728
Zoro # G3680158
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Itw
- MFR # 67728
- Zoro # G3680158
- UPC # 92097677289
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Trim |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners Stainless Steel Screws provide maximum corrosion protection for harsh environments. Typical applications for 305 stainless are in corrosive environments such as lakes pools spas decks and boardwalks. Compatible with most wood types including cedar redwood and ipe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.160.1000)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK5 (2WA46)
- PASLODE Collated Brad Nail, 2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650215)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235769)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 10 PK (61637)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119730)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119079)
- ITW Deck Screw, #8 x 2 in, 100 PK (96060)
- ITW Deck Screw, #8 x 2-1/2 in, Stainless Steel, Trim Head, 100 PK (147730)
- ZORO SELECT Deck Screw, #8 x 5/8 in, Steel, Flat Head, Square Drive, 6000 PK (0826DQF17CTN)
- Itw Deck Screws