Shop All Deck Screws
Itw
Deck Screw, #8 x 2-1/2 in, Stainless Steel, Trim Head, 20 PK
Mfr # 61730
Zoro # G3679607
product price: $91.45
/pk 20, $4.57/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Itw
- MFR # 61730
- Zoro # G3679607
- UPC # 92097617308
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Trim |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners Stainless Steel Screws provide maximum corrosion protection for harsh environments. Typical applications for 305 stainless are in corrosive environments such as lakes pools spas decks and boardwalks. Compatible with most wood types including cedar redwood and ipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0038)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0625)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Flat Head Phillips Drive, 40 PK (36244)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 10 PK (61637)
- ITW Deck Screw, #8 x 2-1/2 in, Stainless Steel, Trim Head, 100 PK (147730)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #8 x 2 in, 100 PK (96060)
- ITW Deck Screw, #10 x 2-1/2 in, Stainless Steel, 80 PK (61733)
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- KTX CUTTER Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 5000 PK (0.FSC08158UN27)
- Itw Deck Screws