Shop All Deck Screws
Itw
Deck Screw, #8 x 1-1/2 in, 10 PK
Mfr # 96085
Zoro # G3679476
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 1-1/2 in
- System of Measurement Inch
Product Information
- Brand Itw
- MFR # 96085
- Zoro # G3679476
- UPC # 92097960855
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing remodeling decking topboards and structural framing applications. R4 Screws can be used in wood particle-board plastic sheet metal cement fiber board wood decking composite decking and melamine. Frame with Ease and Confidence with the R4 Multi-Purpose framing and decking screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (Z0448)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-3/4in, PK10 (U51432.018.0175)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0050)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (N01200.062.0300)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 600 PK (116724)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119079)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK (0864DPG)
- Itw Deck Screws