Shop All Deck Screws
Itw
Deck Screw, #10 x 4 in, Steel, 50 PK
Mfr # 103141
Zoro # G1754688
product price: $18.49
/pk 50, $0.37/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Material Steel
- System of Measurement Inch
Product Information
- Brand Itw
- MFR # 103141
- Zoro # G1754688
- UPC # 628611031413
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners' R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing remodeling decking topboards and structural framing applications. R4 Screws can be used in wood particle-board plastic sheet metal cement fiber board wood decking composite decking and melamine. Frame with Ease and Confidence with the R4 Multi-Purpose framing and decking screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. (AJXA1621)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- ZORO SELECT Wire Brush, 1 in Dia., 4 PK (11M977)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ITW Deck Screw, #8 x 3-1/8 in, Trim Head, 300 PK (115734)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119079)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- Itw Deck Screws