Shop All Deck Screws
Itw
Deck Screw, #10 x 3-1/8 in, Stainless Steel, 10 PK
Mfr # 61637
Zoro # G1758398
product price: $86.19
/pk 10, $8.62/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Fastener Length 3-1/8 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Itw
- MFR # 61637
- Zoro # G1758398
- UPC # 92097616370
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/8 in |
Details
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK Fasteners Stainless Steel Screws provide maximum corrosion protection for harsh environments. Typical applications for 305 stainless are in corrosive environments such as lakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N04100.037.0150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 5/32 in Bore Dia. (U36050.315.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 41/64 in Ht, 20 PK (HNFI5075LH-020BX)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- ITW Deck Screw, #10 x 4 in, Steel, 50 PK (103141)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (137147)
- ITW Deck Screw, #9 x 2-1/2 in, 900 PK (121010)
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- Itw Deck Screws