Shop All Captive Panel Screws
Itw
Cab Screw, #8 Thrd Sz, 2 in Lg
Mfr # 113077
Zoro # G1931289
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Fastener Length 2 in
Product Information
- Brand Itw
- MFR # 113077
- Zoro # G1931289
- UPC # 628611130772
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Cab Screw |
Description
GRK Fasteners' Low Profile Cabinet Screws' provide you with a quick and secure installation. Typical applications include cabinet installation and construction trim moulding and door frames. These screws are thin enough to prevent most material splitting while offering sufficient strength to guarantee a secure installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- HILLMAN Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive (47229)
- HILLMAN Wood Screw, #6, 2-1/2 in, Black Phosphate Steel Trim Head Square Drive (47324)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (100069)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (110079)
- ITW Cab Screw, #8 Thrd Sz, 2-3/4 in Lg (113081)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (114069)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0398-SS)
- Itw Captive Panel Screws