Shop All Captive Panel Screws
Itw
Cab Screw, #8 Thrd Sz, 2-3/4 in Lg
Mfr # 113081
Zoro # G2701919
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Fastener Length 2-3/4 in
Product Information
- Brand Itw
- MFR # 113081
- Zoro # G2701919
- UPC # 628611130819
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #8 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Item | Cab Screw |
Description
GRK Fasteners Low Profile Cabinet Screws' provide you with a quick and secure installation. Typical applications include cabinet installation and construction trim moulding and door frames. These screws are thin enough to prevent most material splitting while offering sufficient strength to guarantee a secure installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 11/16"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-106 PKG5)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 190 PK (07739)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT6)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- ITW Cab Screw, #8 Thrd Sz, 2 in Lg (113077)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (114069)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (100069)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (110079)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196372)
- Itw Captive Panel Screws