Shop All Captive Panel Screws
Itw
Cab Screw, #8 Thrd Sz, 2-1/2 in Lg
Mfr # 113079
Zoro # G1930071
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Fastener Length 2-1/2 in
Product Information
- Brand Itw
- MFR # 113079
- Zoro # G1930071
- UPC # 628611130796
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Item | Cab Screw |
Description
GRK Fasteners' Low Profile Cabinet Screws' provide you with a quick and secure installation. Typical applications include cabinet installation and construction trim moulding and door frames. These screws are thin enough to prevent most material splitting while offering sufficient strength to guarantee a secure installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60510)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Plain Finish (17905)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 18 in L, 10 PK (05440)
- PREBENA 18 Gauge Straight Finish Brad Nail - 1in Length - Galvanized Steel - Pkg of 50000 (J25CNK-S18)
- ITW Cab Screw, #8 Thrd Sz, 2-3/4 in Lg (113081)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (100069)
- ITW Cab Screw, #8 Thrd Sz, 1-1/4 in Lg (114069)
- ITW Cab Screw, #8 Thrd Sz, 2 in Lg (113077)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (110079)
- ZORO SELECT Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196509)
- Itw Captive Panel Screws