Shop All Hollow Wall Anchors
Itw Buildex
E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 100 PK
Mfr # 5052907
Zoro # G7724251
product price: $34.79
/pk 100, $0.35/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Wood
- Anchor Diameter 1/2"
- Anchor Length 1-1/8"
- Thread Size #8 to #18
- Sub-Brand E-Z Ancor
Product Information
- Brand Itw Buildex
- MFR # 5052907
- Zoro # G7724251
- UPC # 09209799281
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1-1/8" |
Thread Size | #8 to #18 |
Min. Thread Length | 1" |
Thread Length | 1 in |
Anchor Thread Size | #8-18 |
Overall Length | 1.125 in |
Anchor Dia. | 12/25 in |
Anchor Screw Thread Dia. | 12/25 in |
Compatible Screw Length | 1 1/8 in |
Screw Size Included | #8 |
Compatible Screw Size | 12/25 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Self-Threading Anchor, Anchor Length 1 1/8 in, Thread Size #8 to #18, Thread Length 1 in, Drive Type Phillips, Includes Screw Yes, Screw Size Included #8, Compatible Screw Size 12/25 in, Compatible Screw Length 1 1/8 in, Finish Plain, Material Zinc Alloy, Compatible Material Drywall, Wood, Manufacturer Location Made in USA, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 34 Degrees, 1500 PK (M002266)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- ITW BUILDEX Wall Anchor, 1-5/8" L, Nylon, 1500 PK (5000900)
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 1500 PK (5052900)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 1000 PK (X1E-CON-ANC-DRY-2000x1000)
- RED HEAD E-Z Ancor 40 lbs Tension Strength, 1-1/4" L, Plastic, 25 PK (EZP25)
- ZORO SELECT Wall Anchor, 3" L, Steel, 50 PK (U30537.018.0300)
- PRIMELINE TOOLS Screw Anchor, Plastic, 100 PK (MP10526)
- Itw Buildex Hollow Wall Anchors