Shop All Hollow Wall Anchors
Itw Brands
Stud Solver 100 lbs Tension Strength, Nylon
Mfr # 25320
Zoro # G902572435
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand Stud Solver
- Material Nylon
- Tension Strength (1/2 in Drywall) 100 lbs
Product Information
- Brand Itw Brands
- MFR # 25320
- Zoro # G902572435
- UPC # 92097253209
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Toggle Bolt |
Compatible Material | Drywall |
Sub-Brand | Stud Solver |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 100 lbs |
Description
ITW E-Z ANCOR 25320,, PKG OF 25, TOGGLE LOCK 100 LB. SELF-DRILLING DRYWALL ANCHOR THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.100.0600)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2 in L, 25 PK (821727G)
- ZORO SELECT Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK (RN5820800-004P2)
- ITW BRANDS Twist-N-Lock Self Drilling, Nylon (146461)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon (10006)
- ITW Drywall Anchors, Self-Drilling, Plastic, #50, 20PK (25210)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Stainless Steel, 10 PK (U63267.037.0001)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- Itw Brands Hollow Wall Anchors