Shop All Self-Drilling Screws
Itw Brands
Self-Drilling Screw, #10 x 1-7/16 in, Steel Flat Head Phillips Drive
Mfr # 21380
Zoro # G802568774
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-7/16 in
- Material Steel
- Materials for Use With Wood, Metal
Product Information
- Brand Itw Brands
- MFR # 21380
- Zoro # G802568774
- UPC # 92097213807
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-7/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
SELF-DRILLING SCREW - #10 X 1-7/16" - FLAT HEAD - PKG OF 100 - ITW TEKS® 21380 FOR WOOD TO METAL FASTENING- CAN BE USED TO ATTACH WOOD HEADERS AND PLYWOOD TO STEEL FRAMES. DRILL POINT REMOVES MATERIAL AND SIZES THE HOLE FOR THREADS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP265)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK (09821)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- ITW BRANDS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ITW BRANDS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- ITW BRANDS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ITW BRANDS Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384 (21384)
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Phosphate Coated Steel Truss Head Phillips Drive, 4000 PK (MTSDB08158)
- Itw Brands Self-Drilling Screws