Shop All Self-Drilling Screws
Itw Brands
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21332
Zoro # G302592873
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Itw Brands
- MFR # 21332
- Zoro # G302592873
- UPC # 92097213326
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
SELF-TAPPING SCREW - #10 X 1-1/2" - FLANGE HEX HEAD - PKG OF 90 - ITW TEKS® 21332 TEKS #10 X 1-1/2 IN. ZINC-PLATED STEEL WASHER-HEAD HEX SELF-TAPPING DRILL-POINT SCREWS HELPS YOU FASTEN METAL TO METAL. THE STEEL SCREW IS IDEAL FOR USE WITH METAL OF A THICKER GAUGE. DRILL POINT AND FLUTE REMOVE MATERIAL AND SIZE HOLES FOR THREADS. INSTALL USING A STANDARD SCREW GUN (NOT INCLUDED) AND A 5/16 IN. HEX DRIVE BIT (NOT INCLUDED). NO PRE-DRILLING REQUIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02276-PWR)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (53475)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 50 PK (TFC0810-50)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- ITW BRANDS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- ITW BRANDS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- ITW BRANDS Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384 (21384)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 269 PK (54940)
- Itw Brands Self-Tapping Screws