Shop All Wire Rope Lanyards
Itw Bee Leitzke
Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK
Mfr # WWG-TSS2-046-6000N
Zoro # G2794346
product price: $12.65
/pk 5, $2.53/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Terminal and Loop
- Material Stainless Steel
- Finish Nylon
- Pin Dia. 3/64 in
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-TSS2-046-6000N
- Zoro # G2794346
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 6 in |
Details
Item | Lanyard |
Type | Terminal and Loop |
Material | Stainless Steel |
Finish | Nylon |
Description
Lanyards, Terminal and Loop, Stainless Steel, Nylon Finish, Pin Dia. 3/64 in, Length 6 in, Fits Shaft Dia. -, Meets/Exceeds -, PK 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00745)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40501)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- KEENSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz (KN616J)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-12N)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-18N)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-12N)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS2-046-6000N)
- Itw Bee Leitzke Wire Rope Lanyards