Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10
Mfr # WWG-LPZ-437-1343
Zoro # G5099757
product price: $19.79
/pk 10, $1.98/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 7/16 in
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPZ-437-1343
- Zoro # G5099757
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 11/32 in |
Overall Length | 1-9/16" |
Length | 1-9/16" |
Shank Length | 1 9/16 in |
Shank Diameter | 7/16 in |
Inside Diameter | 1 17/32 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Item | Lynch Pin,7/16in dia,1 11/32in L,PK10 |
Material | Steel |
Type | Standard |
Finish | Zinc Plated |
Material Grade/Class | Grade 1010/Grade 1020 |
Pin Type | Without Chain |
Product Type | Lynch Pin |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Description
Lynch Pin,7/16in dia,1 11/32in L,PK10, Shank Length 1 9/16 in, Shank Diameter 7/16 in, Inside Diameter 1 17/32 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 11/32 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- KOHLER Screw Shd Thd Frm M6X1X26 (20 086 06-S)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.060.0020)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz (MS51831-203)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343A)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, with Chain, PK5 (WWG-LPCZ-437-1343A)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10 (WWG-LPZ-312-1250)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- Itw Bee Leitzke Lynch Pins