Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10
Mfr # WWG-LPZ-312-1250
Zoro # G5099766
original price:
$14.69
12% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 5/16 in
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPZ-312-1250
- Zoro # G5099766
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 1/4 in |
Length | 1-9/16" |
Overall Length | 1-9/16" |
Shank Diameter | 5/16 in |
Shank Length | 1 9/16 in |
Inside Diameter | 1 13/32 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Item | Lynch Pin,5/16in dia,1 1/4in L,PK10 |
Type | Standard |
Material | Steel |
Finish | Zinc Plated |
Pin Type | Without Chain |
Product Type | Lynch Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade 1010/Grade 1020 |
System of Measurement | Inch |
Description
Lynch Pin,5/16in dia,1 1/4in L,PK10, Shank Length 1 9/16 in, Shank Diameter 5/16 in, Inside Diameter 1 13/32 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/4 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.019.0050)
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 316, Plain Finish (55134)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5 (WWG-LPCZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- Itw Bee Leitzke Lynch Pins