Shop All Retaining Ring Assortments
Itw Bee Leitzke
External Retaining Ring Assortment, Steel, Phosphate Finish
Mfr # WWG-DISP-SH541
Zoro # G2643776
original price:
$245.09
35% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Phosphate
- Number of Sizes 23
- Includes E-Rings (30) Each: E-12x1/8 in, E-18x3/16 in, E-25x1/4 in, E-31x5/16 in, E-37x3/8 in, E-62x5/8 in, (25) Each: E-43x7/16 in, E-50x1/2 in, SE-74x3/4 in, (20) Each: E-87x7/8 in, External Rings (30) Each: SH-37x3/8 in, SH-50x1/2 in, (25) Each: SH-31x5/16 in, SH-62x5/8 in, SH-75x3/4 in, SH-98x63/64 in, (20) Each: SH-43x7/16 in, SH-93x15/16 in, SH-100x1 in, (15) Each: SH-112x1 1/8 in, (10) Each: SH-125x1 1/4 in, SH-137x1 3/8 in, SH-150x1 1/2 in, Plastic Container, and Retaining Ring Pliers
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-SH541
- Zoro # G2643776
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 23 |
Details
Item | Retaining Ring Assortment |
Type | External |
Material | Steel |
Finish | Phosphate |
Includes | E-Rings (30) Each: E-12x1/8 in, E-18x3/16 in, E-25x1/4 in, E-31x5/16 in, E-37x3/8 in, E-62x5/8 in, (25) Each: E-43x7/16 in, E-50x1/2 in, SE-74x3/4 in, (20) Each: E-87x7/8 in, External Rings (30) Each: SH-37x3/8 in, SH-50x1/2 in, (25) Each: SH-31x5/16 in, SH-62x5/8 in, SH-75x3/4 in, SH-98x63/64 in, (20) Each: SH-43x7/16 in, SH-93x15/16 in, SH-100x1 in, (15) Each: SH-112x1 1/8 in, (10) Each: SH-125x1 1/4 in, SH-137x1 3/8 in, SH-150x1 1/2 in, Plastic Container, and Retaining Ring Pliers |
System of Measurement | Inch |
Number of Pieces | 540 |
Made in North America | Yes |
Ring Type | E-Style Retaining Ring, External Retaining Ring |
Location Style | External |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Retaining Ring Assortment,540 pcs,Inch, System of Measurement Inch, Ring Type E-Style Retaining Ring, External Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 540, Number of Sizes 23, Location Style External, Made in North America Yes, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (629108-100)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- PASLODE Collated Framing Nail, 3 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650830)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (DISP-E300HC)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH218)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish, 395 Pieces (WWG-DISP-HO395)
- ITW BEE LEITZKE Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 221 Pieces (WWG-DISP-HO-SH221)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 18 Sizes (W5212)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- Itw Bee Leitzke Retaining Ring Assortments