Shop All Retaining Ring Assortments
Itw Bee Leitzke
External Retaining Ring Assortment, Steel, Phosphate Finish
Mfr # DISP-E300HC
Zoro # G3075886
original price:
$52.99
10% off
new price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Number of Sizes 9
- Finish Phosphate
- Includes (50) Each: E-25x1/4 in, E-37x3/8 in, (40) Each: E-18x3/16 in, E-50x1/2 in, (30) Each: E-6x1/16 in, E-12x1/8 in, (20) Each: E-62x5/8 in, E-75x3/4 in, E-87x7/8 in, and Plastic Container
Product Information
- Brand Itw Bee Leitzke
- MFR # DISP-E300HC
- Zoro # G3075886
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 9 |
Details
Item | Retaining Ring Assortment |
Type | External |
Material | Steel |
Finish | Phosphate |
Includes | (50) Each: E-25x1/4 in, E-37x3/8 in, (40) Each: E-18x3/16 in, E-50x1/2 in, (30) Each: E-6x1/16 in, E-12x1/8 in, (20) Each: E-62x5/8 in, E-75x3/4 in, E-87x7/8 in, and Plastic Container |
System of Measurement | Inch |
Number of Pieces | 300 |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Ring Type | E-Style Retaining Ring |
Material Grade/Class | Ungraded |
Location Style | External |
Description
Retaining Ring Assortment,300 pcs,Inch, System of Measurement Inch, Ring Type E-Style Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 300, Number of Sizes 9, Location Style External, Made in North America No, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.080.0012)
- HILLMAN Nylon Insert Lock Nut, Stainless Steel (269480)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH218)
- ITW BEE LEITZKE Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 221 Pieces (WWG-DISP-HO-SH221)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-HO218)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish, 395 Pieces (WWG-DISP-HO395)
- G.L. HUYETT Internal and External Retaining Ring Assortment, Stainless Steel, 153 Pieces, 15 Sizes (DISP-SHHO150SS)
- HANDI-CHEK External Retaining Ring Assortment, Stainless Steel, Plain Finish, 50 Pieces, 9 Sizes (DISP-E50SS)
- Itw Bee Leitzke Retaining Ring Assortments