Shop All Pin Assortments
Itw Bee Leitzke
Clevis Pin Kit, 50 Pcs, 21 Szs
Mfr # WWG-DISP-CLP050
Zoro # G4716643
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 3/8x1 7/8 in, (1) 3/8x2 1/4 in, (1) 3/8x2 in, (1) 5/16x1 5/8 in, (1) 5/16x2 1/2 in, (1) 5/16x2 5/8 in, (2) 5/16x1 3/4 in, (2) 5/16x1 7/8 in, (2) 5/16x2 1/4 in, (2) 5/16x2 3/4 in, (2) 5/16x2 in, (2) 5/16x3 in, (4) 1/4x1 1/2 in, (4) 1/4x1 1/4 in, (4) 1/4x1 3/4 in, (4) 1/4x1 5/8 in, (4) 1/4x1 7/8 in, (4) 1/4x2 1/2 in, (4) 1/4x2 1/4 in, (4) 1/4x2 in
- System of Measurement Inch
- Number of different sizes 21
- Material Steel
- Number of Sizes 20
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-CLP050
- Zoro # G4716643
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 21 |
Number of Sizes | 20 |
Details
Pin Item | Pin Assortment |
Item | Pin Assortment,50 pcs,20 Sizes |
Includes | (1) 3/8x1 7/8 in, (1) 3/8x2 1/4 in, (1) 3/8x2 in, (1) 5/16x1 5/8 in, (1) 5/16x2 1/2 in, (1) 5/16x2 5/8 in, (2) 5/16x1 3/4 in, (2) 5/16x1 7/8 in, (2) 5/16x2 1/4 in, (2) 5/16x2 3/4 in, (2) 5/16x2 in, (2) 5/16x3 in, (4) 1/4x1 1/2 in, (4) 1/4x1 1/4 in, (4) 1/4x1 3/4 in, (4) 1/4x1 5/8 in, (4) 1/4x1 7/8 in, (4) 1/4x2 1/2 in, (4) 1/4x2 1/4 in, (4) 1/4x2 in |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Basic Material | Low Carbon Steel |
Product Type | Clevis Pin Assortment |
Material Grade | 1010 and 1018 |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Fastener Finish | Zinc |
Number of pieces | 50 |
Number of Pieces | 50 |
Pin Assortment Type | Clevis, Taper |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Standard |
Meets | ANSI/ASME B 18.8.1 |
Material Grade/Class | Grade 1010/Grade 1018 |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ANSI/ASME B18.8.1 |
Pin Type | Standard |
Description
Pin Assortment,50 pcs,20 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Clevis Pin Assortment, Material Grade/Class Grade 1010/Grade 1018, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 50, Number of Sizes 20, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8295922)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (U09150.025.0137)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ITW BEE LEITZKE Cotter Pin Kit, 130 PC (WWG-DISP-BP130)
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes (WWG-DISP-CLP120PL)
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes (WWG-DISP-CP550)
- HANDI-CHEK Hair Pin Asst CS ZC 276pc (DISP-BPXZ276)
- Itw Bee Leitzke Pin Assortments