Shop All Pin Assortments
Itw Bee Leitzke
Clevis Pin Asst, Std, 18-8,120 Pcs, 12Sizes
Mfr # WWG-DISP-CLPS120-1
Zoro # G3241104
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/4x1 1/2 in, (10) 1/4x1 1/4 in, (10) 1/4x1 in, (10) 1/4x3/4 in, (10) 3/16x1 1/4 in, (10) 3/16x1 in, (10) 3/16x1/2 in, (10) 3/16x3/4 in, (10) 3/8x1 1/2 in, (10) 3/8x1 1/4 in, (10) 3/8x1 in, (10) 3/8x2 in
- System of Measurement Inch
- Number of different sizes 12
- Number of Sizes 12
- Material Stainless Steel
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-CLPS120-1
- Zoro # G3241104
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 12 |
Number of Sizes | 12 |
Details
Item | Pin Assortment,120 pcs,12 Sizes |
Pin Item | Pin Assortment |
Includes | (10) 1/4x1 1/2 in, (10) 1/4x1 1/4 in, (10) 1/4x1 in, (10) 1/4x3/4 in, (10) 3/16x1 1/4 in, (10) 3/16x1 in, (10) 3/16x1/2 in, (10) 3/16x3/4 in, (10) 3/8x1 1/2 in, (10) 3/8x1 1/4 in, (10) 3/8x1 in, (10) 3/8x2 in |
System of Measurement | Inch |
Material | Stainless Steel |
Number of pieces | 120 |
Finish | Plain |
Basic Material | Stainless Steel |
Product Type | Clevis Pin Assortment |
Material Grade | 18-8 |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Fastener Finish | Plain |
Number of Pieces | 120 |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Assortment Type | Clevis, Cotter |
Type | Clevis |
Material Quality Standards | ANSI/ASME B18.8.1 |
Material Grade/Class | 18-8 |
Pin Type | Bridge |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Description
Pin Assortment,120 pcs,12 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Clevis Pin Assortment, Material Grade/Class 18-8, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 120, Number of Sizes 12, Finish Plain, Includes (10) 1/4x1 1/2 in, (10) 1/4x1 1/4 in, (10) 1/4x1 in, (10) 1/4x3/4 in, (10) 3/16x1 1/4 in, (10) 3/16x1 in, (10) 3/16x1/2 in, (10) 3/16x3/4 in, (10) 3/8x1 1/2 in, (10) 3/8x1 1/4 in, (10) 3/8x1 in, (10) 3/8x2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ610MPP)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain, 5 PK (WW-10090)
- CSH Wood Screw, #8, 1-1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 7000 PK (0.FSC08112ZN17)
- ITW BEE LEITZKE Hairpin Cotter Asst, Zinc, 74 Pcs, 8 Sizes (WWG-DISP-BP074)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- ITW BEE LEITZKE Clevis Pin Kit, 50 Pcs, 21 Szs (WWG-DISP-CLP050)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- Itw Bee Leitzke Pin Assortments