Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.500x2 1/2 L, PK10
Mfr # WWG-CLP-223
Zoro # G3049934
product price: $9.35
/pk 10, $0.93/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-223
- Zoro # G3049934
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 17/64 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Length | 2 1/2 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 5/8 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 2 17/64 in |
Shank Length | 2 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWS)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0300)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 3/4 L, PK10 (WWG-CLP-220)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 1/2 L, PK10 (WWG-CLP-219)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 L, PK10 (WWG-CLP-256)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x3 In L, PK5 (WWG-CLP-232)
- ZORO SELECT Clevis Pin, Stl, 3/4x2 3/4 L, PK5 (WWG-CLPZ-247)
- Itw Bee Leitzke Clevis Pins