Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.500x1 3/4 L, PK10
Mfr # WWG-CLP-220
Zoro # G1037425
original price:
$13.29
9% off
new price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-220
- Zoro # G1037425
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Length | 1 3/4 in |
Overall Length | 1-3/4" |
Shank Length | 1 3/4 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 1 33/64 in |
Pin Diameter | 1/2 in |
Head Diameter | 5/8 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 20 mm H, Carbon Steel (WWG362012305)
- ZORO SELECT #2-56 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07001.008.0037)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x2 3/4 L, PK10 (WWG-CLP-262)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x4 In L, PK5 (WWG-CLP-234)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x3 L (WWG-CLP-272)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- Itw Bee Leitzke Clevis Pins