Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.375 x2 In L, PK25
Mfr # WWG-CLP-205
Zoro # G0613742
original price:
$13.62
21% off
new price: $10.69
/pk 25, $0.43/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-205
- Zoro # G0613742
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Maximum Hole Size | 0.166 in |
Shank Length | 2 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 3/8 in |
Head Diameter | 33/64 in |
Maximum Usable Length | 1 49/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 10 PK (SH-56SS)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1/2in Solid Brass 25PK (9207727)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10020-001P1)
- ZORO SELECT M10 X 50 Spring Pin ISO Steel Plain (5DV64)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x3 In L, PK10 (WWG-CLP-210)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/2 L, PK25 (WWG-CLP-202)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/8x1 3/4 L, PK25 (WWG-CLP-252)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x3 In L, PK10 (WWG-CLP-224)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x1 5/8 L, PK25 (WWG-CLP-247)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0600)
- Itw Bee Leitzke Clevis Pins