Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.312x1 1/2 L, PK25
Mfr # WWG-CLP-187
Zoro # G1077063
product price: $6.99
/pk 25, $0.28/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-187
- Zoro # G1077063
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 1 9/32 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Pin Diameter | 5/16 in |
Minimum Hole Size | 0.135 in |
Maximum Usable Length | 1 9/32 in |
Shank Length | 1 1/2 in |
Head Diameter | 7/16 in |
Maximum Hole Size | 0.15 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 9/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA10)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (SCIA0250325USA-100BX)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-632-S-12)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22290)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x2 3/4 L, PK25 (WWG-CLP-250)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 L, PK5 (WWG-CLP-268)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/4 L (WWG-CLP-275)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0062)
- Itw Bee Leitzke Clevis Pins