Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.250x2 3/4 L, PK25
Mfr # WWG-CLP-175
Zoro # G0874815
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-175
- Zoro # G0874815
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 39/64 in |
Fastener Length | 2 3/4 in |
Length | 2 3/4 in |
Overall Length | 2-3/4" |
Maximum Usable Length | 2 39/64 in |
Head Diameter | 3/8 in |
Minimum Hole Size | 0.088 in |
Shank Length | 2 3/4 in |
Maximum Hole Size | 0.103 in |
Pin Diameter | 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22270)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 500 PK (AD45ABS201)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted Steel Pan Head Phillips Drive, 35 PK (37908)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 7/8 L, PK25 (WWG-CLP-170)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x 7/8 L, PK25 (WWG-CLP-163)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 1/2 L, PK10 (WWG-CLP-207)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0500)
- Itw Bee Leitzke Clevis Pins