Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.250x1 3/8 L, PK25
Mfr # WWG-CLP-167
Zoro # G3055771
product price: $6.79
/pk 25, $0.27/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-167
- Zoro # G3055771
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 15/64 in |
Fastener Length | 1 3/8 in |
Overall Length | 1-3/8" |
Length | 1 3/8 in |
Minimum Hole Size | 0.088 in |
Maximum Hole Size | 0.103 in |
Pin Diameter | 1/4 in |
Shank Length | 1 3/8 in |
Head Diameter | 3/8 in |
Maximum Usable Length | 1 15/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 15/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK (WWG-35239)
- ZORO SELECT M3-0.50 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0040)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (50297)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x3 1/2 L, PK10 (WWG-CLP-261)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x2.25, PK25 (WWG-CLP-248)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- Itw Bee Leitzke Clevis Pins