Shop All Vent and Duct Insulation
Itw
3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 655027
Zoro # G8641674
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 3 in
- Length 48 in
- Color Light Yellow
- Strength High
Product Information
- Brand Itw
- MFR # 655027
- Zoro # G8641674
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 24 in |
Details
Density | 2 lb/cu ft |
Thickness | 3 in |
Color | Light Yellow |
Strength | High |
Approx. R Value | 15.8 |
Material | Polyisocyanurate |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Item | High Temperature Insulation |
Moisture Absorption | .02 Perms |
Facing | FSK |
Temp. Range | -297 Degrees F to 297 Degrees F |
Facing Material | FSK Facing |
Water Vapor Permeability | 0.02 perm |
R Value | 15.8 |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 15.8, Thickness 3 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 25 Feet (RFRB-0500-025)
- SUPCO Mini-Split Run Cap, 1MFD x 450V (RC1X450)
- PROTECTO WRAP Flash Tape 6Inx75Ft Butyl (8425B0675SW)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (558000)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17590)
- Itw Heating Ducting & Venting