Shop All Vent and Duct Insulation
Itw
3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 47325
Zoro # G8641622
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 3 in
- Strength High
- Material Polyisocyanurate
- Width 24 in
Product Information
- Brand Itw
- MFR # 47325
- Zoro # G8641622
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Density | 2 lb/cu ft |
Thickness | 3 in |
Strength | High |
Item | High Temperature Insulation |
Material | Polyisocyanurate |
Approx. R Value | 15.8 |
Temp. Range | -297 Degrees F to 297 Degrees F |
Color | Light Yellow |
Moisture Absorption | .02 Perms |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Facing | Plain |
Facing Material | Unfaced |
Water Vapor Permeability | 0.02 perm |
Foam Cell Type | Closed |
R Value | 15.8 |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 15.8, Thickness 3 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (53J569)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 4 Valves (25233L)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FI16X25_4)
- IMPERIAL Stainless Steel Cutter, PK5 (S75046)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- AGILUX 5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor (LG-5FT)
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676058)
- PRIMESOURCE ROXUL 23x47 S-N-Snd Insulation (RXSS323)
- Itw Vent and Duct Insulation