Shop All Vent and Duct Insulation
Itw
2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 648883
Zoro # G8641717
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 2 in
- Temp. Range -297 Degrees F to 297 Degrees F
- Moisture Absorption .02 Perms
- Facing ASJ
Product Information
- Brand Itw
- MFR # 648883
- Zoro # G8641717
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 24 in |
Details
Density | 2 lb/cu ft |
Thickness | 2 in |
Item | High Temperature Insulation |
Temp. Range | -297 Degrees F to 297 Degrees F |
Moisture Absorption | .02 Perms |
Facing | ASJ |
Approx. R Value | 10.5 |
Material | Polyisocyanurate |
Strength | High |
Color | Light Yellow |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
R Value | 10.5 |
Water Vapor Permeability | 0.02 perm |
Foam Cell Type | Closed |
Facing Material | ASJ Facing |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material ASJ Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 10.5, Thickness 2 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Ignition Valve (700-064)
- CARRIER Blower Wheel 4 In. (LA11AA005)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 9X100' (902009)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- KNAUF INSULATION Insulation, 48 in L, 16 in W, R30 RValue, Fiberglass, Natural Brown (B16E R30K)
- Itw Vent and Duct Insulation